Shop All Layout Fluids
This Product is Discontinued
Sprayon
Stencil Ink, 16 oz, Net 12 Oz, Red (Discontinued)
Mfr # S03106000
Zoro # G0412194
This Product is Discontinued
Key Features
- Container Size 12 oz
- Color Red
- Application For Applying Shipping Information, Product Coding and Assembly Instructions
- Weather Resistant Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S03106000
- Zoro # G0412194
- UPC # 00075577931064
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 12 oz |
Size | 16-oz. Aerosol |
Details
Color | Red |
Application | For Applying Shipping Information, Product Coding and Assembly Instructions |
Weather Resistant | Yes |
Waterproof | Yes |
Standards | MIL-A-A-208B and Matches Federal Standard 595- 31136 |
Item | Stencil Ink |
Net Weight (Oz.) | 12 |
Characteristics | Dries Quickly, Does Not Contain Chlorinated Solvents or Sara Title III Ingredients |
Resistance Properties | Waterproof, Weather Resistant |
Stencil Ink Container Type | Can |
Description
Stencil Ink, Stencil Ink Container Type Can, Color Red, Container Size 12 oz, Resistance Properties Waterproof, Weather Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.