Shop All Arts & Crafts
Sprayon
Stencil Ink, 12 oz., Tan, Waterproof
Mfr # SC3119000
Zoro # G0400967
product price: $8.79
/ea
Not eligible for select promotions
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Weather Resistant Yes
- Application Shipping Information, Product Coding, and Assembly Instructions
- Net Weight (Oz.) 12
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC3119000
- Zoro # G0400967
- UPC # 075577931194
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Container Size | 12 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stencil Ink |
Color | Tan |
Weather Resistant | Yes |
Application | Shipping Information, Product Coding, and Assembly Instructions |
Net Weight (Oz.) | 12 |
Waterproof | Yes |
Standards | MIL-A-A-208B and Federal Standard 595 |
Heat Resistant (Deg. F) | 200 |
Resistance Properties | Waterproof, Weather Resistant |
Stencil Ink Container Type | Aerosol Can |
Description
Stencil Ink, Stencil Ink Container Type Aerosol Can, Color Tan, Container Size 12 oz, Resistance Properties Waterproof, Weather Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Book, Carbonless, Sales Form (TC4705)
- ZORO SELECT Anti-Static Bubble Roll, 24Inx 750 ft, PK2 (5VEP3)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Black (21442)
- EPSON Premium Glossy Photo Paper Roll, 2" Core, 24" x 100 ft, Glossy White (S041390)
- CRAYOLA Crayola Ultimate, PK152 (52-0030)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Brown, PK50 (6707)
- EXCEL BLADES Swivel Head Pin Vise with 4 Chucks for Mini Drills (55661IND)
- SAX Versatemp Heavy-Body Tempera Paint, Assorted Skin Tone Colors, Pint, 8 PK (2746)
- HANDY ART Little Masters® Tempera Paint, Orange, Gallon (204-715)
- UNI PAINT Industrial Marker, Fine Point, PK12 (63721)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- Sprayon