Sprayon

Stainless Steel Cleaner, 14 oz (Discontinued)


This Product is Discontinued
Shop for all Specialty Cleaners

Key Features

  • Sub-Category Metal and Stone
  • Size 14 oz.
  • Container Type Trigger Spray Bottle
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 oz.
Container Size 14 oz
Cleaner Container Size 14 oz.

Description

Metal Cleaner, Cleaner Form Liquid, Container Size 14 oz, Container Type Trigger Spray Bottle, NSF Rating C1, Properties No Rinse Required, Ready to Use, Standards NSF Rated, Surfaces for Use On Aluminum, Chrome, Stainless Steel, Maximum Coverage Area 450 sq ft, Maximum Effective Temperature 200 Degrees F, Minimum Coverage Area 250 sq ft, Fragrance Unscented, pH Level 7, pH Value Neutral, Recommended Dilution Ready to Use, VOC Content 10 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products