Shop All Contact Cleaners
Sprayon
SPRAYON 11 oz. Aerosol Can, Contact Cleaner
Mfr # SC2302000
Zoro # G3680616
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards NSF Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC2302000
- Zoro # G3680616
- UPC # 075577923021
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 11 oz |
Degreaser Container Size | 11 oz. |
Size | 11 oz. |
Container Sizes | 11 oz |
Container Size | 11 oz |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 11 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 75 Percent, NSF Rating K2, Product Series EL(TM)2302, Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 8.6 Degrees F, Net Weight 11 oz, Primary Chemical Alcohol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Windsor Sensor Exhaust Filter 25 pcs/ctn (JAN-IVF310)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77156)
- GENERAL SUPPLY Center Pull Paper Towels, White (GEN 203)
- FRESH PRODUCTS Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, PK12 (EFCABPE-PA1)
- SPRAYON SPRAYON 16 oz. Aerosol Can, Electronic Contact Cleaner (S02001000)
- SPRAYON Electrical Degreaser, Size 20 oz., 18 oz. (S20846000)
- SPRAYON SPRAYON 10 oz. Aerosol, Contact Cleaner (SC2206000)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03205)
- IPA Electric Parts Cleaner, Tube, 2mL (8030)
- CHEMTRONICS Cleaner Degreaser, Size 20 oz., 12.5 oz. (ES1210)
- LPS Contact Cleaner, White, 5 Gal. (03105)
- Sprayon Contact Cleaners