Shop All Lubricants
Sprayon
Silicone Lubricant, Aerosol Can, 16 Oz.
Mfr # SC0910000
Zoro # G0249925
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 16 oz
- Lubricant Container Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC0910000
- Zoro # G0249925
- UPC # 00075577759316
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Wet, Sprayon, LU905, Net Fill 12 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -58 Degrees F, Max. Operating Temp. 575 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant No, VOC Content 96.5 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F, Standards Meets SCAQMD Requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-DLMAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128475)
- BREEZE Hose Clamp, GP, SAE 24, Zinc, PK10 (62024H)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.50" OD (5V853)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- SPRAYON Dry Film Graphite Lubricant, 10 Oz. (SC0204000)
- SPRAYON LU202 Moly Chain Lubricant11 Oz. (s0202000)
- SPRAYON High Performance Wet Lubricant, 9.25 Oz. (SC0727000)
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber (SC0711000)
- SPRAYON All-Purpose Lubricant, 55 Gal. (S71155000)
- SPRAYON All Purpose Lubricant, Aerosol Can, 10 Oz. (SC0206000)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 55 gal. (10060)
- Sprayon Penetrants and Lubricants