Sprayon

Rust Breaker Penetrant, 1 Gal. (Discontinued)


This Product is Discontinued
Shop for all Penetrants

Key Features

  • Container Size 1 gal
  • Container Type Can
  • Chemical Base Mineral Oil
  • Lubricant NSF Rating H2 Food Grade
  • Min. Operating Temp. -20 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sprayon
  • MFR # S10301000
  • Zoro # G7630016
  • UPC #
    075577103010
  • Country of Origin United States
  • Category Penetrants

Dimensions

Container Size 1 gal

Description

Penetrating Lubricant, Sprayon, LU103, Net Fill 1 gal, Container Size 1 gal, Can, Petroleum Distillates, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, 0.85 Percent VOC Content, Amber, Odorless No, Flammable, Flammable Liquid (Category 3), Flash Point Greater Than 200 Degrees F, NSF Registered #127526, USDA Certified Biobased Product No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products