Shop All Caulks & Sealants
Sprayon
RTV Silicone Sealant, 8 oz, Red, Temp Range 80 to 450 Degrees F
Mfr # S00050000
Zoro # G2610133
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Color Red
- Size 8 oz
- Substrates Not Specified
- Temp. Range 80 to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S00050000
- Zoro # G2610133
- UPC # 75577900503
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Container Size and Type | 8 oz Pressurized Can |
Description
Silicone Sealant, Color Red, Application Multipurpose, Container Size 8 oz, Container Type Pressurized Can, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Water Resistant, Sealant Properties Not Applicable, Standards NSF Registered P1, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 450 Degrees F, Minimum Performance Temperature 80 Degrees F, Working Time 10 min, For Use On Surface Material Not Specified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Flowable Sealant, 3 oz, Tube, White, Silicone Elastomer Base (4102964)
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 26.4 lb, Two Cylinders, Cream, 2 Component (P12025G)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- 3M Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24 (201+)
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Black, Temp Range 80 to 450 Degrees F (S00040000)
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Blue, Temp Range -80 to 450 Degrees F (S00030000)
- SPRAYON Multipurpose RTV Silicone Sealant, 8 oz, White, Temp Range 450 Degrees F (S00020000)
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Clear, Temp Range 80 to 450 Degrees F (S00010000)
- OSI Sealant Quad Max 9.5 Oz Beige (1869413)
- SLIME Sealant, 16 oz, Liquid, Bottle, Green (10193)
- WHITE LIGHTNING Construction Caulk, 9 oz, Cartridge, White, Acrylic Base (W70100010)
- Sprayon Caulks & Sealants