Shop All Lubricants
Sprayon
PDRP Waxy Film Lubricant, Aerosol, 16 Oz.
Mfr # SC0710000
Zoro # G3546103
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 12 oz
- Lubricant Container Aerosol Can
- Specific Gravity 0.72
- Lubricant Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC0710000
- Zoro # G3546103
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 12 oz |
Details
NSF Rating | Not Rated |
Lubricant Container | Aerosol Can |
Specific Gravity | 0.72 |
Lubricant Color | Amber |
VOC Content | 55 % |
Container Type | Aerosol can |
Standards | ASTM B117, ASTM D1748 |
Lubricant NSF Rating | Not Rated |
Indoor Life Expectancy | Medium |
Color | Amber |
Item | Corrosion Inhibitor |
Series | LU710 |
Outdoor Life Expectancy | Long |
Net Weight | 12 oz |
Max. Operating Temp. | 300 Degrees F |
Min. Operating Temp. | 0 Degrees F |
Removability | Moderate |
Sub-Category | General Purpose Lubricants |
Application | Belts, Cable Cars, Chemical Plant Values, Conveyors, Industrial Machinery/Equipment, Lugnuts, Offshore Oil Rigs, Oversea Shipments, Steel Mills |
Lubricant Film | Wet |
Flash Point | Less Than 0 Degrees F |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Long Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 300 Degrees F, Lubricant Container Aerosol Can, Container Size 12 oz, LU710, Lubricant Color Amber, Net Weight 12 oz, Specific Gravity 0.72, VOC Content 55 Percent, Flash Point Less Than 0 Degrees F, Standards ASTM B117, ASTM D1748
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Ind. 4.6 gal 1-HP w/Al Tank & Auto Drn (4610ALFCAD)
- INA Radial Needle Cages Needle cages (K14X18X13)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/8 STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE (MUCF206-18)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1072)
- SPRAYON LU202 Moly Chain Lubricant11 Oz. (s0202000)
- SPRAYON Chain and Wire Rope Lubricant, 0 to 450 Degree F, H2 No Food Contact, 12 oz Aerosol Can (SC0201000)
- SPRAYON High Performance Wet Lubricant, 9.25 Oz. (SC0727000)
- SPRAYON General Purpose Dry Lubricant, Dry Film Moly, H2 No Food Contact, 16 oz Aerosol Can, Black (SC0200000)
- SPRAYON Moly Chain and Pin Lubricant, -20 to 300 Degrees F, 11 oz Aerosol Can (SC0202000)
- SPRAYON All-Purpose Lubricant, 5 Gal. (S71105000)
- FIEBING CO Fiebing'S Prime Neatsfoot Oil Compound (088-30030)
- Sprayon Lubricants