Shop All Specialty Cleaners
Sprayon
Paint and Gasket Remover, 16 oz.
Mfr # S00915000
Zoro # G0258097
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Remaining Residue Clean Up
- Size 16 oz
- Container Type Aerosol
- Fragrance Solvent
- Flash Point Less than 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S00915000
- Zoro # G0258097
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Sub-Category | Remaining Residue Clean Up |
Item | Adhesive and Paint Remover |
Container Type | Aerosol |
Fragrance | Solvent |
Flash Point | Less than 0 Degrees F |
Recommended Dilution | Ready to Use |
Color | Brown |
Net Weight | 21.28 oz. |
VOC Content | 0.484 |
Removes | Urethanes, Varnish, Epoxies, Coatings |
Application | Adhesive and Paint Remover |
Contains | 1-Methyl-2-Pyrrolidone, Butane, Heavy Aromatic Naphtha, Methanol, Methyl Acetate, Naphthalene, Propane |
Base Type | Solvent |
For Use On | Brick, Ceramic Tile, Concrete, Glass, Metal, Stone, Wood |
VOC Content Weight Percentage | 48.4% |
Materials Removed | Adhesive, Paint |
Product Form | Aerosol |
Odorless | No |
Use Location | Exterior, Interior |
Remover Type | Graffiti and Adhesive Remover |
Description
Adhesive and Paint Remover, Materials Removed Adhesive, Paint, Remover Type Graffiti and Adhesive Remover, Contains 1-Methyl-2-Pyrrolidone, Butane, Heavy Aromatic Naphtha, Methanol, Methyl Acetate, Naphthalene, Propane, Base Type Solvent, Product Form Aerosol, Container Size 16 oz, Application Adhesive and Paint Remover, For Use On Brick, Ceramic Tile, Concrete, Glass, Metal, Stone, Wood, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 48.4 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- TOUGH GUY Floor Squeegee, Double, Red, 21-1/2" W (48LZ42)
- PIG Empty Spray Bottle (CLN108)
- TOUGH GUY Toilet Seat Cover Dispenser, White, Height: 12" (2VEX7)
- SPRAYON CD887 Coil & Fin Cleaner18 Oz. (SC0887000)
- SPRAYON Paint and Adhesive Remover, 12 oz. (SC0405000)
- LEXOL Lexol Leather Conditioner 1 liter (246)
- AMERICAN IMAGINATIONS 0.78 lb. Orange Washer Magic Cleaner (AI-38906)
- MAINTEX CLEANER, COFFEE, CLN THAT POT (MAI1C10012)
- CLAIRE Utility Cleaner, 20oz, 12PK (CL862)
- LUNDMARK 1 Gal. Pine Fresh Heavy Duty Cleaner & Deodorant (3898G01-4)
- Sprayon Specialty Cleaners