Shop All Degreasers
Sprayon
Non-Chlorinated Electrical Degreaser, 55 Gal Drum, Liquid
Mfr # S20846550
Zoro # G2224349
product price: $8,100.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,100.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 Gal
- Cleaner Form Liquid
- Degreaser Application Electrical, Facility Maintenance
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S20846550
- Zoro # G2224349
- UPC # 075577846559
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Description
Non-Chlorinated Electrical Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 603.3 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 15,000V, Application Electrical, Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating K2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Main Line Cleaner, 1 gal., Odorless, PK4 (8885)
- EARTHSENSE COMMERCIAL 23 gal Trash Bags, 28.5 in x 43 in, Heavy-Duty, 1 mil, Clear, 150 PK (RNW4310C)
- PROFESSIONAL RESOLVEĀ® Carpet Cleaner, 32 oz Spray Bottle, PK12 (36241-97402)
- MIDWEST RAKE Squeegee Blade, 36"L, Neoprene, 3/16" Notch (79055)
- SPRAYON Electrical Degreaser, 17 Oz Aerosol Can, Liquid, Colorless (SC0848T00)
- SPRAYON Electrical Degreaser, 15 Oz Aerosol Can, Liquid (SC0749000)
- SPRAYON Degreaser, 16 Oz Aerosol Can, Liquid, Colorless (SC0757000)
- SPRAYON Degreaser, 5 Gal Pail, Liquid, Colorless (S75705000)
- SPRAYON Electrical Degreaser, 13 Oz Aerosol Can, Liquid, Colorless (SC0848000)
- SPRAYON Electrical Degreaser, 5 Gal Pail, Liquid (S84805000)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, Gallon Bottle, 4 Bottles - 35300 (COX35300CT)
- Sprayon Degreasers