Shop All Food Grade Lubricants
This Product is Discontinued
Sprayon
Neutra-Power Degreaser, 5 gal. (Discontinued)
Mfr # S010870005
Zoro # G8724597
This Product is Discontinued
Key Features
- Size 5 gal.
- Container Type Bucket
- NSF Rating Not Rated
- Container Size 5 gal
- Degreaser VOC Range 10% to 50% / 10 to 500 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S010870005
- Zoro # G8724597
- UPC # 075577026371
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Description
Neutral All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards CERCLA, HAPS, SARA, VOC Content 88 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, pH Level 7.5, pH Value Neutral, Product Series Sprayon(R) CD1087, Rinse Required No, Net Weight 41.95 lb, Properties No Rinse Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.