Shop All Food Grade Lubricants
Sprayon
Mold Release, 16 oz.H2 Food Grade
Mfr # S00302000
Zoro # G2167751
original price:
$15.65
9% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H2 No Food Contact
- Container Size 12 oz
- Primary Additive Difluoroethane
- 50 State VOC Compliant Yes
- Odorless No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S00302000
- Zoro # G2167751
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, Difluoroethane, Wet, Liquid, 40 Degrees F, 550 Degrees F, Sprayon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 18 in. EL-4 Rib (180J4)
- PRIMEFIT Push To Connect Manifold/Splitter Block with 4 x 3/8-in. Female NPT Ports (PCMBL38)
- ANCHOR FLUID POWER 1" CODE 61 STRAIGHT X 1" MALE JIC SPLIT FLANGE ADAPTER (300-16-16)
- FAG BEARINGS FAG 21310 EK TVPB, Radial Srb 170 Mm (21310 EK TVPB)
- SPRAYON Silicone Lubricant, General Purpose, H2 No Food Contact, 10 oz, Aerosol Can (SC0210000)
- SPRAYON Dry Lubricant, General Purpose, H1 Food Grade, 13.25 oz Aerosol Can (S00211000)
- SPRAYON 13.75 oz Multipurpose Grease Aerosol can (S00101000)
- SPRAYON LU205 Food Grade Chain Lubricant (S00205000)
- SPRAYON LU210 Food Grade Silicone Lubricant10 Oz. (SC0210000)
- SPRAYON Food Grade Silicone Lubricant, 55 Gal. (S21055000)
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil (125-03086)
- Sprayon Food Grade Lubricants