Shop All Lubricants
Sprayon
LU202 Moly Chain Lubricant11 Oz.
Mfr # s0202000
Zoro # G208826942
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # s0202000
- Zoro # G208826942
- UPC # 75577902026
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Description
LU202 Moly Chain Lubricant is a high viscosity oil that clings to moving parts. Foaming action penetrates close tolerances of chain drive bushings and pins to provide long-lasting lubrication. Reduces friction wear on moving parts and in metal-to-metal applications. The moly additive improves its capacity to handle greater pressure requirements of start-up stress.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 700-5MGT-09 (700-5MGT-09)
- NB Shaft, SS, 1.250 In D, 24.00 In (SFWS20X24FS103)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 240 Gal, Vert (6CJL3)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.4 inch OD (4C50SK)
- SPRAYON High Performance Wet Lubricant, 9.25 Oz. (SC0727000)
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber (SC0711000)
- SPRAYON Silicone Lubricant, Aerosol Can, 16 Oz. (SC0910000)
- SPRAYON White Lithium Lubricant, Aerosol, 16 Oz. (SC0100000)
- SPRAYON Dry Lubricant, Aerosol Can, 10 Oz. (SC0708000)
- SPRAYON Moly Chain and Pin Lubricant, -20 to 300 Degrees F, 11 oz Aerosol Can (SC0202000)
- CRC Heavy Duty Silicone Lubricant, 7.5 Oz. (05074)
- Sprayon Lubricants