Shop All Glass Cleaners
Sprayon
Liquid Glass Cleaner, 32 oz., Clear, Unscented, Trigger Spray Bottle
Mfr # S1100T1232
Zoro # G5177742
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Unscented
- Cleaner Container Size 32 oz
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayon
- MFR # S1100T1232
- Zoro # G5177742
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz. |
Container Size | 32 oz |
Details
Item | Glass Cleaner |
Item - Glass Cleaner | Glass Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | Ammonia |
Color | Clear |
Container Type | Trigger Spray Bottle |
Net Weight | 2.66 lb. |
Cleaner Chemical Product Grouping | Glass Cleaners |
Contains | Water-Based |
Includes Chemical | None |
RTU Yield per Container | 32 oz. |
For Use On | Glass and Other Hard Surfaces |
Plastic Safe | Yes |
Surfaces for Use On | Ceramic, Chrome, Glass, Mirrors, Plastic, Porcelain, Stainless Steel, Windows, Windshields |
Product Series | No Series |
pH Value | Alkaline |
Ammonia Free | No |
pH Level | 10.5 |
Description
Glass Cleaner, Ammonia Free No, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Color Clear, Plastic Safe Yes, Primary Chemical Ammonia, Product Series No Series, Properties Plastic Safe, Recommended Dilution Ready to Use, Surfaces for Use On Ceramic, Chrome, Glass, Mirrors, Plastic, Porcelain, Stainless Steel, Windows, Windshields
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE LaMotte P6743H 60 ml DPD Chlorine Reagent (P6743H)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend, 12 PK (CLO 30208)
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Blue, 369325M14 (369325M14)
- 3M Neutral Disinfectant Cleaner Concentrate, 64 oz. Jug (23A)
- SPRAYON Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle (S1106T1232)
- SPRAYON Liquid Glass Cleaner, 18 oz., White, Unscented, Aerosol Can (SC0888000)
- BOARDWALK Liquid Cleaners & Detergents, Sweet, Aerosol Spray, 12 PK (BWK341ACT)
- SPARKLE Original Scent No-Streak Glass Cleaner 33.8 oz Liquid (20345)
- BSC PREFERRED Windex Refill, 4PK (S-17246)
- WINDEX Liquid Multi-Surface Disinfectant Cleaner, Unscented, Trigger Spray Bottle, 8 PK (322369)
- FRONT 9 RESTORATION F9 BARC Concrete Rust Remover 1 Gallon (F9BC-C)
- Sprayon Glass Cleaners