Shop All Glass Cleaners
Sprayon
Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle
Mfr # S1106T1232
Zoro # G3603871
product price: $8.75
/ea
Sold in multiples of 12 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Unscented
- Cleaner Container Size 32 oz
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S1106T1232
- Zoro # G3603871
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Details
Item | Glass Cleaner |
Item - Glass Cleaner | Glass Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | None |
Color | Blue |
Container Type | Trigger Spray Bottle |
For Use On | Water Safe Shiny Surface: Windows, Mirrors, Counters, Fiberglass, Acrylic |
Includes Chemical | None |
Case Quantity | 12 |
Cleaner Chemical Product Grouping | Glass Cleaners |
Contains | Water-Based |
Surfaces for Use On | Appliances, Ceramic Tile, Chrome, Computer Screens, Countertops, Glass, Laminate, Marble, Mirrors, Plastic, Stoves, Windows, Windshields |
Ammonia Free | Yes |
Plastic Safe | Yes |
pH Value | Alkaline |
pH Level | 10 |
Product Series | No Series |
Description
Glass Cleaner, Ammonia Free Yes, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Color Blue, Flash Point 213.8 Degrees F, Plastic Safe Yes, Product Series No Series, Properties Not Applicable, Plastic Safe, Recommended Dilution Ready to Use, Surfaces for Use On Appliances, Ceramic Tile, Chrome, Computer Screens, Countertops, Glass, Laminate, Marble, Mirrors, Plastic, Stoves, Windows, Windshields
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Concrete Floor Cleaner, Powder, Drum, 40 lb, Concentrated, Pine (72333)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69B)
- TITAN LABORATORIES Titan Oil Flo Stain Remover Pint (17008)
- GOLDEN STAR Quik-Change Infinity Twist Dust Mop, PK3 (ACB36ITW-3PK)
- SPRAYON Liquid Glass Cleaner, 18 oz., White, Unscented, Aerosol Can (SC0888000)
- SPRAYON Liquid Glass Cleaner, 32 oz., Clear, Unscented, Trigger Spray Bottle (S1100T1232)
- WEIMAN Foam Glass Cleaner, Unscented, Aerosol Can, 6 PK (10CT)
- 3M Liquid Cleaners & Detergents, 2 L, Unscented, Bottle, 4 PK (17A)
- SQUEEGEE-OFF Squeegee-Off Cleanr 16Oz (30116)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Rose, Plastic Pail, 4 PK (105225)
- WINDEX Liquid Cleaners & Detergents, 32 oz, Fresh, Spray Bottle, 8 PK (322338)
- Sprayon Glass Cleaners