Shop All Layout Fluids
Sprayon
Layout Fluid, Blue, 12 Oz. Net
Mfr # SC0603000
Zoro # G0564401
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Aerosol
- Container Size 16 oz
- Color Blue
- Net Weight (Oz.) 12
- Standards VOC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayon
- MFR # SC0603000
- Zoro # G0564401
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 16 oz |
Size | 16-oz. Aerosol |
Details
Item - Layout Fluids | Layout Fluid |
Container Style | Aerosol |
Color | Blue |
Item | Machining Layout Fluid |
Net Weight (Oz.) | 12 |
Standards | VOC Compliant |
Application | Pattern Making, Tool and Die Making, Machining and Maintenance Mechanicals |
Includes | 45 Degrees Beveled Edge |
Characteristics | Fast-drying, Non-flaking, Non-etching |
Specific Gravity | 0.73 |
Features | EZ-Touch Comfort Nozzle |
Net Weight | 12 oz |
Fluid Consistency | Liquid |
VOC Content | 2.84 lb/gal/340g/L |
Container Type | Aerosol Can |
Toluene-Free | No |
Flash Point | -20.2 Degrees F |
Totally Biodegradable | Biodegradable |
Form | Aerosol |
Description
Machining Layout Fluid, Container Size 16 oz, Aerosol Can, Liquid, Blue, Application Pattern Making, Tool and Die Making, Machining and Maintenance Mechanicals, Features EZ-Touch Comfort Nozzle, Flash Point -20.2 Degrees F, Form Aerosol, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-VSC-108 (123585 P2B VSC 108)
- MCGILL CYR 1 1/4 S Cylindrical Cam Yoke Roller With LUBRI-DISC Seals, 3/8 in Bore, 1-1/4 in Roller (4120110000)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- FESTO Standards-Based Cylinder DSBC-40-300-PPVA-N3 (DSBC-40-300-PPVA-N3)
- SPRAYON Layout Fluid Remover, 12.75 Oz. Net (SC0606000)
- SPRAYON Stencil Ink, 16 Oz, Yellow, Waterproof (SC3127000)
- SPRAYON Stencil Ink, 16 oz, Net 12 Oz, Dark Blue (S03109000)
- SPRAYON SP603 Blue Layout Dye12 Oz. (SC0603000)
- SPRAYON Stencil Ink, Black (SC3108000)
- DYKEM Layout Fluid, Steel Red(TM), 4 oz (80396)
- DYKEM Layout Fluid, Red, 8 oz. Bottle (80496)
- Sprayon Machine Fluids