Shop All Corrosion Inhibitors
This Product is Discontinued
Sprayon
Indoor Metal Protectant, Aerosol, 10 Oz. (Discontinued)
Mfr # SC0767000
Zoro # G4054181
This Product is Discontinued
Key Features
- Lubricant Container Aerosol Can
- Container Size 11 oz
- NSF Rating H2 No Food Contact
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayon
- MFR # SC0767000
- Zoro # G4054181
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 11 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | H2 No Food Contact |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Permanent |
Max. Operating Temp. | 302 Degrees F |
Min. Operating Temp. | -20 Degrees F |
Flash Point | 188 Degrees F |
Color | Opaque |
VOC Content | 25 % |
Net Weight | 11 oz |
Specific Gravity | 0.82 |
Standards | Category Code H2, NSF Registered 127541 |
Application | Protects equipment stored indoors and items waiting to be shipped, metals, rubber, plastic and painted surfaces |
Container Type | Aerosol can |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Sub-Category | General Purpose Lubricants |
Series | LU 767 |
Lubricant NSF Rating | H2 Food Grade |
Product Type | H2 Food Grade Corrosion Inhibitor |
Description
Corrosion Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Permanent Removability, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 302 Degrees F, Lubricant Container Aerosol Can, Container Size 11 oz, LU 767, Net Weight 11 oz, Specific Gravity 0.82, VOC Content 25 Percent, Flash Point 188 Degrees F, Standards Category Code H2, NSF Registered 127541
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.