Shop All Lubricants
Sprayon
High Temperature Lubricant, Aerosol, 15 Oz.
Mfr # S00213000
Zoro # G4288207
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 20 oz
- Lubricant Container Aerosol Can
- Lubricant Base Vegetable Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S00213000
- Zoro # G4288207
- UPC # 075577006236
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 20 oz |
Size | 15 oz. |
Description
General Purpose Lubricant, Wet, Sprayon, LU213, Net Fill 15 oz, Container Size 20 oz, Lubricant Container Aerosol Can, Vegetable Oil, PTFE Primary Additive, Min. Operating Temp. 12 Degrees F, Max. Operating Temp. 635 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant No, VOC Content 15 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F, Standards NSF Registered #145281, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- GATES PowerGrip Timing Belts, 750H100 (750H100)
- CENTURY Pool and Spa Pump Motor (B116)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (BH-1612)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- SPRAYON Moly Chain Lubricant, 5 Gal. (S20205000)
- SPRAYON All-Purpose Lubricant, 5 Gal. (S71105000)
- SPRAYON Dry Film Graphite Lubricant, 10 Oz. (SC0204000)
- SPRAYON Food Grade Machinery Oil, H1 Food Grade, 10 oz Aerosol Can (SC0700000)
- SPRAYON All-Purpose Lubricant, 55 Gal. (S71155000)
- LIQUID WRENCH 11 oz., Aerosol, Dry Lubricant (L512)
- Sprayon Penetrants and Lubricants