Shop All Lubricants
Sprayon
High Performance Wet Lubricant, 9.25 Oz.
Mfr # SC0727000
Zoro # G2604691
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC0727000
- Zoro # G2604691
- UPC # 00075577907274
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Wet, Sprayon, LU727, Net Fill 9 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, PTFE Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point 220 Degrees F, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PBDC-BL-062 Ball Bearing, Die-Cast Housing, Rigid (PBDC-BL-062)
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13016)
- GATES Polyflex Belts, 5M580 (5M580)
- SEM PRODUCTS 2K URETHANE CHIP GUARD KIT (SE52000)
- SPRAYON Moly Chain and Pin Lubricant, -20 to 300 Degrees F, 11 oz Aerosol Can (SC0202000)
- SPRAYON All-Purpose Lubricant, 55 Gal. (S71155000)
- SPRAYON Moly Chain Lubricant, 5 Gal. (S20205000)
- SPRAYON High Performance Silicone Lubricant, 16 (SC1324000)
- SPRAYON All Purpose Lubricant, Aerosol Can, 10 Oz. (SC0206000)
- SPRAYON LU711 The Protector Lubricant, 11 Oz. (SC0711000)
- PROTECTIONPRO 5 gal Premium Universal Tractor Hydraulic Fluid (PR3861731)
- Sprayon Penetrants and Lubricants