Shop All Lubricants
Sprayon
Heavy Duty Lubricant, Aerosol Can, 16 Oz.
Mfr # SC0905000
Zoro # G3694293
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC0905000
- Zoro # G3694293
- UPC # 00075577758746
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Wet, Sprayon, LU905, Net Fill 12 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 94 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F, Standards RoHS 2011/65/EU Compliant, No USDA Certified Biobased Product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3767A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3767A (3767A)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- TIMKEN TIM-382, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 382 (382)
- SPRAYON Moly Chain Lubricant, 5 Gal. (S20205000)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- SPRAYON PDRP Waxy Film Lubricant, Aerosol, 16 Oz. (SC0710000)
- SPRAYON High Performance Wet Lubricant, 9.25 Oz. (SC0727000)
- SPRAYON All Purpose Lubricant, Aerosol Can, 10 Oz. (SC0206000)
- SPRAYON High Performance Silicone Lubricant, 16 (SC1324000)
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- Sprayon Lubricants