Shop All Spray Paint
This Product is Discontinued
Sprayon
Green, #N/A, 12 oz (Discontinued)
Mfr # S03111000
Zoro # G0972790
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Greens
- Color Green
- Net Weight 12 oz
- Coverage 10 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S03111000
- Zoro # G0972790
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Greens |
Color | Green |
Net Weight | 12 oz |
Coverage | 10 sq ft |
Dry Time | 5 minute - 15 minute @ 70 °F 50 % Humidity |
Base Type | Solvent |
Paint and Primer Surface Material | Cartons; Corrugated Boxes; Fiber Drums; Lumber; Wood Crates; Steel Coils; Metals; Paper; Fabrics; Plaster; Stone; Glass; Asphalt; Concrete |
Exposure Conditions | Interior/Exterior |
Paint Sub-Brand | Specialty |
Description
Carton Stencil Ink, Green, 16 oz. Aeroso
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.