Shop All All Purpose Cleaners
Sprayon
General Purpose Cleaner, 19 oz. Aerosol Can, Unscented
Mfr # SC0880000
Zoro # G3660553
Sold in multiples of 12 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 19 oz.
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayon
- MFR # SC0880000
- Zoro # G3660553
- UPC # 00075577908806
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 19 oz. |
Container Size | 19 oz |
Degreaser Container Size | 19 oz. |
Cleaner Container Size | 19 oz |
Description
General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Carpet, Hard Nonporous Surfaces, Leather, Wood, Aerosol Spray Can, 19 oz, Fragrance Ammonia, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Foam, Standards NSF Rated, Color Clear, VOC Content 10 Percent, Flash Point -20 Degrees F, NSF Rating C1, pH Level 11, 11.5, pH Value Alkaline, Product Series Sprayon CD880, Rinse Required Yes, Nonflammable Yes, Net Weight 1.2 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO GE Fight Bac Disinfectant Wipes - Wipe - 11" Width x 7" Length, PK 1500 (3920500)
- HOOVER TaskVac Type-B Allergen Bags, Type B, 3 PK (HVR4010103B)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Yellow, Microfiber (ST45Y)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- SERVAAS LABS 15OZ Cleanser And Polish (11584)
- MAXIM Cleaners & Detergents, 1 gal Lemon, 4 PK (180000-41)
- KRUD KUTTER Cleaner and Disinfectant, 32 Oz Trigger Spray Bottle, Unscented (DH326)
- GEORGIA-PACIFIC Georgia-Pacific Heavy-Duty Gel Industrial Hand Cleaner Dispenser Refills, Citrus, 4 Refills Per Case (44627)
- DIAL PROFESSIONAL Soft Scrub with Bleach Cleanser, 1.5 oz. 9 PK (01602)
- CLOROX Pine-Sol All-Purpose Cleaner 144 oz. Orange Energy, 3PK (41772)
- LEMI SHINE Lemon Scent Cleaning Powder Powder 1.76 oz (030218010)
- Sprayon All Purpose Cleaners