Sprayon

Galvanize Coating, Gray, 16 oz. Sz, Aerosol (Discontinued)


This Product is Discontinued
Shop for all Anti-Seize Compounds

Key Features

  • Anti-Seize Type Anti-Seize Compound
  • Base Composition Epoxy
  • Lubricant Container Aerosol Can
  • Container Size 14 oz
  • Max. Operating Temp. 600 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 14 oz
Size 14 oz

Description

Galvanize Coating, Opacity 100 Percent, Maximum Wet Film Thickness 2.5 mil, Coating Application Galvanizing Compound Spray Primer, Color Family Gray, Compatible Surface Material Iron, Steel, Sheen Low-Gloss, Resin Type Epoxy, Color Gray, Container Size 14 oz, Coverage Area 22 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Sprayon, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 36 hr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.