Shop All Lubricants
Sprayon
Food Grade Penetrating Oil, 11.75oz.
Mfr # S00104000
Zoro # G4288225
product price: $11.85
/ea
Not eligible for select promotions
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Synthetic Oil
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S00104000
- Zoro # G4288225
- UPC # 075577006175
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Description
Penetrating Lubricant, Sprayon, LU104, Net Fill 11.75 oz, Container Size 16 oz, Aerosol Can, Synthetic Oil, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 475 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Colorless, Odorless No, Non-Flammable, Non-Flammable, Flash Point Greater Than 200 Degrees F, NSF Registered #145288, USDA Certified Biobased Product No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector, Duct Hose (0140-0600-0001)
- SMC Exhaust Port Flow Control, 3/8 In. NPT (ASN2-N03-S)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 145TC Input Flange, 60:1 Ratio (WINL77-60/1-145TC)
- SPRAYON Moly Chain and Pin Lubricant, -20 to 300 Degrees F, 11 oz Aerosol Can (SC0202000)
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber (SC0711000)
- SPRAYON PDRP Waxy Film Lubricant, Aerosol, 16 Oz. (SC0710000)
- SPRAYON Silicone Lubricant, Aerosol Can, 16 Oz. (SC0910000)
- SPRAYON General Purpose Dry Lubricant, Dry Film Moly, H2 No Food Contact, 16 oz Aerosol Can, Black (SC0200000)
- SPRAYON LU202 Moly Chain Lubricant11 Oz. (s0202000)
- MAX PRO Electronics Lubricant, 11 Oz. (LL-004-125)
- Sprayon Lubricants