Shop All Food Grade Lubricants
Sprayon
Food Grade Grease, Cartridge, 14 Oz.
Mfr # S00522014
Zoro # G2272755
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series LU522
- Flash Point 400 Degrees F
- Min. Operating Temp. 10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S00522014
- Zoro # G2272755
- UPC # 075577008186
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 14 oz |
Size | 14 oz. |
Description
Food Grade Grease, Synthetic Base, Size 14 oz., Container Type Cartridge, NLGI Grade 2, Color Translucent White, Temp. Range 10 Degrees to 400 Degrees F, Flash Point 400 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 156, Viscosity @ 100C 14.6, Metal Detectable No, Application Grease For Conveyor Bearings, Ball-Bearings, Journal Bearings, Roller Bearings, Universal Joints, Lubrication Points Having Sliding or Rolling Friction , Standards NSF Registered, Category Code H-1
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ratchet/Latch Assembly (42PC49)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR (6400-06-08)
- INA Needle Bearings Mach. (NK24/20)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 42.4 in L Outside, 11/32 in THK (AX40)
- SPRAYON Mold Release, 16 oz.H2 Food Grade (S00302000)
- SPRAYON Food Grade Grease, Cartridge, 13 Oz. (S00512014)
- SPRAYON Dry Lubricant, General Purpose, H1 Food Grade, 13.25 oz Aerosol Can (S00211000)
- SPRAYON LU210 Food Grade Silicone Lubricant10 Oz. (SC0210000)
- SPRAYON Food Grade Mold Release, 16 oz., H2 (S00303000)
- SPRAYON Food Grade Silicone Lubricant, 55 Gal. (S21055000)
- LUBRIPLATE Sfgo Ultra 100, 5 Gal Pail, H-1/Food Grade Synthetic Fluid (L0983-060)
- Sprayon Penetrants and Lubricants