Shop All Food Grade Lubricants
Sprayon
Dry Lubricant, General Purpose, H1 Food Grade, 13.25 oz Aerosol Can
Mfr # S00211000
Zoro # G4315893
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 20 oz
- Lubricant Container Aerosol Can
- Lubricant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S00211000
- Zoro # G4315893
- UPC # 075577006212
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 20 oz |
Size | 13.25 oz. |
Description
General Purpose Lubricant, Dry, Sprayon, LU211, Net Fill 13.25 oz, Container Size 20 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 60 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2500)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1 Bore Dia., (C4016X1)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X16)
- SPRAYON Food Grade Chain Lubricant, Aerosol, 15 Oz. (S00205000)
- SPRAYON Mold Release, 16 oz.H2 Food Grade (S00302000)
- SPRAYON LU205 Food Grade Chain Lubricant (S00205000)
- SPRAYON Food Grade Silicone Lubricant, 5 Gal. (S21005000)
- SPRAYON Food Grade Mold Release, 16 oz., H2 (S00303000)
- SPRAYON 13.75 oz Multipurpose Grease Aerosol can (S00101000)
- BAYES Mineral Oil 8 oz Liquid (160)
- Sprayon Food Grade Lubricants