Shop All Food Grade Lubricants
Sprayon
Food Grade Belt Dressing, Aerosol, 13.25 Oz
Mfr # S00608000
Zoro # G4288234
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Belt Dressing Lubricant
- NSF Rating H1 Food Grade
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S00608000
- Zoro # G4288234
- UPC # 075577006243
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 16 oz |
Size | 13.25 oz. |
Description
Belt Dressing Lubricant, Wet, Sprayon, SP608, Net Fill 13.25 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Resin, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 80 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F, Standards NSF Registered, Category Code H1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK64-QT (2AK64)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- SKF Radial Ball Bearing, Dyn Load 1210 lb. (6001-2Z JEM)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- SPRAYON Mold Release, 16 oz.H2 Food Grade (S00302000)
- SPRAYON 13.75 oz Multipurpose Grease Aerosol can (S00101000)
- SPRAYON Dry Lubricant, General Purpose, H1 Food Grade, 13.25 oz Aerosol Can (S00211000)
- SPRAYON LU210 Food Grade Silicone Lubricant10 Oz. (SC0210000)
- SPRAYON Food Grade Silicone Lubricant, 5 Gal. (S21005000)
- SPRAYON LU205 Food Grade Chain Lubricant (S00205000)
- LUBRIPLATE Fmo-500, 5 Gal Pail, Iso-100 H-1/Food Grade Usp White Mineral Oil (L0742-060)
- Sprayon Food Grade Lubricants