Shop All Rubberized Coatings
Sprayon
Fast Cure Insulating Varnish, 15.25 oz.
Mfr # S00605000
Zoro # G7492274
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15.25 oz.
- Color Red
- For Use With Small Field, Magnet Coils, Motor Windings, Field Coils, Transformers, Armatures, Commutator Ends, Stator Windings, Ring, Frames, Bus Bars, Sealing Electrical, Switchboard Parts and Electronic Components
- VOC Content 0.633
- Application Temperature 310 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S00605000
- Zoro # G7492274
- UPC # 075577006113
- Country of Origin Unknown
- Category Rubberized Coatings
Dimensions
Size | 15.25 oz. |
Details
Item | Fast Cure Insulating Varnish |
Color | Red |
For Use With | Small Field, Magnet Coils, Motor Windings, Field Coils, Transformers, Armatures, Commutator Ends, Stator Windings, Ring, Frames, Bus Bars, Sealing Electrical, Switchboard Parts and Electronic Components |
VOC Content | 0.633 |
Application Temperature | 310 Degrees F |
Net Weight | 12.78 fl. oz. |
Dry Time | 10 to 30 min. |
Description
Fast Cure Insulating Varnish, VOC Content 0.633, Size 15.25 oz, Net Weight 12.78 fl oz, Red, Dry Time 10 to 30 min, Application Temperature 310 Degrees F, For Use With Small Field, Magnet Coils, Motor Windings, Field Coils, Transformers, Armatures, Commutator Ends, Stator Windings, Ring, Frames, Bus Bars, Sealing Electrical, Switchboard Parts and Electronic Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-1 1/2)
- ZINSSER Spray Primer, White, Flat Finish, 13 oz (287512)
- RUST-OLEUM FLR COATNG STEP-2 SG 1QT (358870)
- SIKKENS ProLuxe Cetol 1 RE Transparent Satin Natural Oak Acrylic Latex Wood Finish 1 gal (SIK41005.01)
- SPRAYON Insulating Varnish, Clear, 15.25 oz. (SC0600000)
- SPRAYON Red Insulating Varnish, 20 oz. (SC0601000)
- SPRAYON Insulating Varnish, Green, 15.25 oz. (SC0609000)
- SPRAYON Electrical Sealer EL(TM)2000, 11 oz. (S02000000)
- SOUTHWIRE Coleman Cable 100ft. 14-3 Red 3-Outlet Round Red Extension Cord 04219 (4219)
- ZORO SELECT PVC Maintenance Coating, Black, 1 gal (XL8-1-BLACK)
- LOCTITE Rubber Coating, 14.5 oz BLACK COLOR GUARD (LOC34979)
- Sprayon Rubberized Coatings