Shop All Contact Cleaners
This Product is Discontinued
Sprayon
Electrical Degreaser, Size 14 oz. (Discontinued)
Mfr # S020846LQ
Zoro # G4392674
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards NSF Rated
- Dielectric Strength 15 kV
- Cleaner Container Type Trigger Spray Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayon
- MFR # S020846LQ
- Zoro # G4392674
- UPC # 00075577020843
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 14 oz |
Degreaser Container Size | 14 oz. |
Container Size | 14 oz |
Size | 14 oz. |
Container Sizes | 14 oz |
Description
Electrical Degreaser, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Trigger Spray Can, Container Size 14 oz, Cleaner Form Liquid, Dielectric Strength 15 kV, VOC Content 100 Percent, NSF Rating K2, Product Series EL(TM)2846, Nonflammable Yes, Product Label Electrical Degreaser, Chlorinated No, Standards NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 200 Degrees F, Net Weight 14 oz, Properties Nonflammable, Plastic Safe
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DC, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.