Shop All Degreasers
Sprayon
Electrical Degreaser, 55 Gal Drum, Liquid
Mfr # S74955000
Zoro # G4248046
product price: $1,022.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,022.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 Gal
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S74955000
- Zoro # G4248046
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Details
Item | Electrical Degreaser |
Container Type | Drum |
Cleaner Form | Liquid |
Description
Electrical Degreaser, 55 Gallon Drum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY High Efficiency Floor Stripper, 2.5L Bottle, 2 PK (95547355)
- PACIFI CLEAR Filter Cleaner 1 quart (F075001012PC)
- LIBMAN 6.75 in. W X 17 in. L Looped Polyester Blend Mop Refill 6 pk, 6PK (968)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGC11306WH00)
- SPRAYON Degreaser, 16 Oz Aerosol Can, Liquid, Colorless (SC0757000)
- SPRAYON Electrical Degreaser, 19 Oz Aerosol Can, Liquid (S00703000)
- SPRAYON Electrical Degreaser, 17 Oz Aerosol Can, Liquid, Colorless (SC0848T00)
- SPRAYON Electrical Degreaser, 13 Oz Aerosol Can, Liquid, Colorless (SC0848000)
- SPRAYON Electrical Degreaser, 15 Oz Aerosol Can, Liquid (SC0749000)
- SPRAYON Degreaser, 5 Gal Pail, Liquid, Colorless (S75705000)
- BETCO Liquid 1 gal Cleaners & Detergents, Bottle 4 PK (1860400)
- Sprayon Degreasers