Shop All Degreasers
Sprayon
Electrical Degreaser, 5 Gal Pail, Liquid
Mfr # S84805000
Zoro # G6976955
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 Gal
- Cleaner Form Liquid
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S84805000
- Zoro # G6976955
- UPC # 075577848058
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Details
Item | Electrical Degreaser |
Container Type | Pail |
Cleaner Form | Liquid |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Net Weight | 60.85 lb |
Application | Electrical, Facility Maintenance |
Nonflammable | Yes |
Features | Non Corrosive |
Flash Point | Flash Free |
Cleaner Chemical Product Grouping | Degreasers |
Standards | NSF Rated |
Primary Chemical | None |
Dielectric Strength | 37,000V |
Cleaner Container Type | Pail |
VOC Content | 100% |
Plastic Safe | Yes |
Base Formula | Solvent Based |
Properties | Nonflammable, Plastic Safe |
NSF Rating | K2 |
Product Series | EL848 Flash Free(R) |
Description
Electrical Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 60.85 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Plastic Safe Yes, Dielectric Strength 37,000V, Application Electrical, Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating K2, Product Series EL848 Flash Free(R)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wet/Dry Vacuum, 14 gal., HEPA Certified, 2-1/2" Hose Dia., 105 cfm (RV2400HF)
- CLOROX Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT (COX00031CT)
- RUBBERMAID COMMERCIAL Tandem Dolly, Two-Container, 300 lb Capacity, 20.25w x 45d x 8h, Black (FG264600BLA)
- TOUGH GUY 48 in L Dust Mop, 31 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC3)
- SPRAYON Electrical Degreaser, 19 Oz Aerosol Can, Liquid (S00703000)
- SPRAYON Degreaser, 16 Oz Aerosol Can, Liquid, Colorless (SC0757000)
- SPRAYON Degreaser, 5 Gal Pail, Liquid, Colorless (S75705000)
- SPRAYON Electrical Degreaser, 15 Oz Aerosol Can, Liquid (SC0749000)
- SPRAYON Electrical Degreaser, 17 Oz Aerosol Can, Liquid, Colorless (SC0848T00)
- SPRAYON Electrical Degreaser, 13 Oz Aerosol Can, Liquid, Colorless (SC0848000)
- WARSAW CHEMICAL Orange 90 Degreaser, Citrus Scent, 1-Quart, 12PK (60871-0000012)
- Sprayon Degreasers