Shop All Lubricants
Sprayon
Dry Lubricant, Aerosol Can, 10 Oz.
Mfr # SC0708000
Zoro # G4472772
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayon
- MFR # SC0708000
- Zoro # G4472772
- UPC # 075577006304
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 10 oz. |
Description
General Purpose Lubricant, Dry, Sprayon, LU708, Net Fill 10 oz, Container Size 16 oz, Lubricant Container Aerosol Can, PTFE, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 572 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 98.41 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point -20 Degrees F, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCD, Return Line, 25 micron, Outside-In (MF0062291)
- BELAIRE Air Compressor, 10 HP, 120 gal., 2-Stage (4112D)
- PREVOST TruFlate Coupler, 1/4" FNPT (URC 061201)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- SPRAYON High Performance Silicone Lubricant, 16 (SC1324000)
- SPRAYON LU711 The Protector Lubricant, 11 Oz. (SC0711000)
- SPRAYON LU202 Moly Chain Lubricant11 Oz. (s0202000)
- SPRAYON All-Purpose Lubricant, 55 Gal. (S71155000)
- SPRAYON High Temperature Lubricant, Aerosol, 15 Oz. (S00213000)
- SPRAYON All-Purpose Lubricant, 5 Gal. (S71105000)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- Sprayon Penetrants and Lubricants