Sprayon

Dry Film Graphite Lubricant, 14 Oz. (Discontinued)


This Product is Discontinued
Shop for all Lubricants

Key Features

  • Lubricant Application General Purpose Lubricant
  • NSF Rating H2 No Food Contact
  • Container Size 14 oz
  • Lubricant Container Spray Bottle
  • Lubricant Base Graphite
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sprayon
  • MFR # SC0204LQ0
  • Zoro # G3911135
  • UPC #
    075577002757
  • Country of Origin United States
  • Category Lubricants

Dimensions

Container Size 14 oz

Description

General Purpose Lubricant, Dry, Sprayon, LU204, Net Fill 14 oz, Container Size 14 oz, Lubricant Container Spray Bottle, Graphite, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 850 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 42.5 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point 22 Degrees F, Standards NSF Registered, Category Code H2

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.