Shop All Degreasers
This Product is Discontinued
Sprayon
Degreaser, 32 oz. Trigger Spray Bottle, Liquid, White (Discontinued)
Mfr # SC1201TL0
Zoro # G2922175
This Product is Discontinued
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Cleaner Form Liquid
- Degreaser Application Metals, Finishes, Plastic, Rubber and Other Surfaces
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC1201TL0
- Zoro # G2922175
- UPC # 075577026067
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 33 oz. |
Container Size | 32 oz |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Net Weight 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 8 Percent, Nonflammable Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating A1, Product Series CD1201 Neutra-Force(TM)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.