Shop All Cutting, Tapping, and Grinding Fluids
Sprayon
Cutting Oil, 12 oz, Aerosol, Petroleum Base
Mfr # SC0208000
Zoro # G3100641
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Stainless Steel, Aluminum, Brass, Copper,
- Green Environmental Attribute Meets SCAQMD Requirements
- Physical Form Liquid
- Container Style Aerosol
- Container Type Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC0208000
- Zoro # G3100641
- UPC # 00075577902088
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 12 oz |
Size | 12 oz. |
Details
For Use With | Stainless Steel, Aluminum, Brass, Copper, |
Green Environmental Attribute | Meets SCAQMD Requirements |
Physical Form | Liquid |
Container Style | Aerosol |
Container Type | Aerosol |
Item | Cutting Oil |
Flash Point | Less than 0 Degrees F |
Fluid Type | Lubricant - Cutting Oil - Petroleum base |
Fragrance | Petroleum |
Application | Cutting Oil is an excellent lubricant formulated For All Ferrous and Non-Ferrous Machining Operations |
Cutting Fluid Sub-Category | Cutting Oils |
Base Oil | Mineral |
Viscosity | Light Pressure |
Standards | NSF Registered, OSHA Hazard Communication |
Color | Light Amber |
Specific Gravity | 1 |
Features | Clings To Surfaces And Reduces Friction And Wear |
Description
Cutting Oil, Container Size 12 oz, Aerosol, Light Amber, Application Cutting Oil is an excellent lubricant formulated For All Ferrous and Non-Ferrous Machining Operations
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lub., 1/2" NPT, 150 cfm (C38341-810)
- SMC Tube Cap, 8mm, Tube (KQ2C08-00A)
- ASCO Red-Hat 24V-DC 1In NPT Solenoid Valve (EF8210D014)
- MOBIL Mobil Hydraulic Machine Oil, DTE FM 32, H1 Food Hydraulic, SAE Grade 10, 5 gal Pail (105764)
- VALCOOL Coolant, 5 gal., Pail (VP700P-005B)
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (TC252/1)
- ZEP Lubeze DrillChill, Cutting Oil, 20n16, PK12 (004501)
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- MOBIL Mobil Vactra No. 1, Way Oil, 5 gal., ISO 32 (100705)
- RUSTLICK Coolant, 5 gal, Bucket (75054)
- PROTOCHEM LABORATORIES Foaming Cutting And Tapping Fluid, 11 oz., EA1 (PC-3035-1)
- Sprayon Cutting, Tapping, and Grinding Fluids