Shop All Corrosion Inhibitors
This Product is Discontinued
Sprayon
Corrosion Inhibitor, Silver, 16 oz. Size (Discontinued)
Mfr # SC0738000
Zoro # G3376867
This Product is Discontinued
Key Features
- Size 16 oz
- Color Silver
- Application Prevents Corrosion for Stainless Steel, Copper and Other Metals
- Type Aerosol
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC0738000
- Zoro # G3376867
- UPC # 075577907380
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Size | 16 oz |
Details
Item | Corrosion Inhibitor |
Color | Silver |
Application | Prevents Corrosion for Stainless Steel, Copper and Other Metals |
Type | Aerosol |
Net Weight | 12 oz |
Features | 32% Stainless Steel In Dry Film |
Description
Corrosion Inhibitor, Aerosol, Color Silver, 16 oz., Net Weight 12 oz., corrosion resistance for stainless steel, copper and other metals, 32 Percent Stainless Steel in Dry Film
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.