Shop All Corrosion Inhibitors
This Product is Discontinued
Sprayon
Corrosion Inhibitor, 5 gal (Discontinued)
Mfr # S77705000
Zoro # G8724563
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lubricant Container Pail
- Container Size 5 gal
- NSF Rating H2 No Food Contact
- Lubricant Film Wet
- Outdoor Life Expectancy Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S77705000
- Zoro # G8724563
- UPC # 075577777051
- Country of Origin Multiple
- Category Corrosion Inhibitors
Dimensions
Container Size | 5 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Pail |
NSF Rating | H2 No Food Contact |
Lubricant Film | Wet |
Outdoor Life Expectancy | Long |
Indoor Life Expectancy | Medium |
Removability | Permanent |
Max. Operating Temp. | 300 Degrees F |
Min. Operating Temp. | -20 Degrees F |
Lubricant NSF Rating | H2 Food Grade |
Standards | Meets MIL-C-16173D Grade 2 |
Container Type | Pail |
Specific Gravity | 0.85 |
VOC Content | 60 % |
Net Weight | 5 gal |
Application | For Outdoor Metal Protection |
Primary Chemical Base | Mineral Spirits |
Flash Point | 121 Degrees F |
Lubricant Color | Amber |
Color | Amber |
Series | LU777 |
Chemical Base | Mineral Oil |
Product Type | H2 Food Grade Corrosion Inhibitor |
Description
Corrosion Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Long Outdoor Life Expectancy, Permanent Removability, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 300 Degrees F, Lubricant Container Pail, Container Size 5 gal, LU777, Lubricant Color Amber, Net Weight 5 gal, Chemical Base Mineral Oil, Specific Gravity 0.85, VOC Content 60 Percent, Flash Point 121 Degrees F, Standards Meets MIL-C-16173D Grade 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.