Shop All Spray Adhesives
This Product is Discontinued
Sprayon
Construction Adhesive, SP 7000 Series, Tan, 10 oz, Cartridge (Discontinued)
Mfr # S0700000A
Zoro # G0749259
This Product is Discontinued
Key Features
- Application Spray
- Materials Bonded Fabric, Foam, Metal, Paper, Plastic, Wood
- Container Size 10 oz
- Container Type Cartridge
- Begins to Harden - Adhesives 10 to 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S0700000A
- Zoro # G0749259
- UPC # 075577002863
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 10 oz |
Size | 16.75 oz |
Container Size Range | 16.1 to 64 fl oz |
Container Size and Type | 16 fl oz Aerosol Can |
Container Size - Adhesives | 16.75 oz |
Description
Spray Adhesive, Adhesive Color Off-White, Container Size 16 fl oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series SP 7000, Spray Pattern Mist, Working Time 10 sec, Features Dries Quickly, High Coverage, Low Soak-In Factor, Secure Bonds, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards CARB Compliant, MIR Compliant, VOC Compliant, VOC Content Weight 5.83 lb/gal, Water Resistance Not Water-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.