Shop All Static Control Products
Sprayon
Anti-Static Spray, 11.5 Oz
Mfr # SC0610000
Zoro # G3439475
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11.5 oz
- For Use With Leather and Rubber, Paper Machinery, Plastics, Printing Presses, Production Feeders, Sheet Cutters
- Container Type Aerosol Can
- Color Clear
- Type Flammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # SC0610000
- Zoro # G3439475
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 11.5 oz |
Size/Net Weight | 11.25 oz |
Details
Item | Anti-Static Spray |
For Use With | Leather and Rubber, Paper Machinery, Plastics, Printing Presses, Production Feeders, Sheet Cutters |
Container Type | Aerosol Can |
Color | Clear |
Type | Flammable |
VOC Content | 96 % |
Flash Point (F) | Less Than 0 |
Application | Neutralizes Static Electricity Generated by Friction or Atmospheric Conditions |
Boiling Point (F) | 238 |
Appearance | Film |
Standards | NSF P1 |
Specific Gravity | 0.71 |
Description
Anti-Static Spray, Size 11.5 oz, Container Type Aerosol Can, Color Clear, VOC Content 96 Percent, Standards NSF P1
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS RESIDENTIAL/COMMERCIAL COMBUSTION ANALYZER W/NOx SENSOR (C165+N)
- ALLPOINTS Timer Gralab (181303)
- WINTERS Pressure Gauge, 0 to 60 1/4 in MNPT, Black (PPC5043R1WBYG)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Black, PK10 (3925-0-G/10P)
- TRANSFORMING TECHNOLOGIES Light Blue ESD Tray Liner, 16" x 24" (TM332000B)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Gray (1059-2x4GKT)
- TRANSFORMING TECHNOLOGIES StaticAIRE Still Air Ionizers (IN1000)
- SCS Mtl Ot Static Shielding Bg, 10x12, PK100 (1501012)
- BERTECH ESD Anti-Static Bags, 10 Inches x 12 Inches, 100PK (BG-1012)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-002)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue (1059-18x30BKT)
- Sprayon Static Control Products