Shop All Anti-Seize Compounds
Sprayon
Anti-Seize, 8oz. Brush Top Bottle
Mfr # S62008000
Zoro # G3720936
product price: $20.99
/ea
Sold in multiples of 12 for $251.88
$251.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Max. Operating Temp. 2,100 Degrees F
- Min. Operating Temp. 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S62008000
- Zoro # G3720936
- UPC # 00075577620081
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 oz |
Description
General Purpose Anti-Seize, 8 oz, Brush-Top Can, Copper, Paste, LU 620, 0 Degrees F, 2,100 Degrees F, Sprayon, Gray, Non-Flammable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 2590-14M-50 - 101.97 in Outside Length - 1.97 in Top Width (2590-14M-50)
- FESTO Suction Cup ESS-10-SS (ESS-10-SS)
- INGERSOLL-RAND Maintenance Kit, For 40-50 HP Compressor (38462776)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-1/8)
- SPRAYON Anti-Seize, 16 oz, Brush Top Bottle, Grey (SC0620TB0)
- SPRAYON Anti-Seize, 16 oz, H1 Food Grade, Can (S00621000)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Off White, 16 oz, Can (41018)
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 1 lb. Flat Top Can (NS-160)
- LA-CO Anti Seize, 10oz, Brush In Cap, Grey (8910)
- PERMATEX Permatex 230-80071 #133 Anti-Seize Lubricant 4 Oz Brush Top Bottle (230-80071)
- PERMATEX Permatex Automotive Count Choice Anti Sieze 5gr (09975)
- Sprayon Anti-Seize Compounds