Shop All Lubricants
Sprayon
All-Purpose Lubricant, 5 Gal.
Mfr # S71105000
Zoro # G8724554
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Lubricant Container Pail
- Lubricant Base Mineral Oil
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S71105000
- Zoro # G8724554
- UPC # 075577711055
- Country of Origin Canada
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Wet, Sprayon, LU711, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant No, VOC Content 74.9 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point 140 Degrees F, Standards NSF Registered #115051
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 65.0 in-lb Max. Torque, 135 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K334)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWXT2014-S)
- MAIN FILTER MP FILTRI HP1351A10AN Replacement/Interchange Hydraulic Filter (MF0058606)
- DODGE 3020 X 2-1/8-KW Taper Lock Bushing (117120 KW 1/2 X1/4)
- SPRAYON All-Purpose Lubricant, 55 Gal. (S71155000)
- SPRAYON Chain and Wire Rope Lubricant, 0 to 450 Degree F, H2 No Food Contact, 12 oz Aerosol Can (SC0201000)
- SPRAYON LU202 Moly Chain Lubricant11 Oz. (s0202000)
- SPRAYON Food Grade Machinery Oil, H1 Food Grade, 10 oz Aerosol Can (SC0700000)
- SPRAYON PDRP Waxy Film Lubricant, Aerosol, 16 Oz. (SC0710000)
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber (SC0711000)
- SUPER LUBE Tube Super Lube Synthetic Grease 3 Oz. (21030)
- Sprayon Penetrants and Lubricants