Shop All Lubricants
This Product is Discontinued
Sprayon
All-Purpose Lubricant, 1 Gal. (Discontinued)
Mfr # S71101000
Zoro # G7460372
This Product is Discontinued
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Lubricant Container Can
- Lubricant Base Mineral Oil
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayon
- MFR # S71101000
- Zoro # G7460372
- UPC # 075577711017
- Country of Origin Multiple
- Category Lubricants
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
General Purpose Lubricant, Wet, Sprayon, LU711, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant No, VOC Content 74.9 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point 140 Degrees F, Standards NSF Registered #115051
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.