Shop All Food Grade Lubricants
Sprayon
13.75 oz Multipurpose Grease Aerosol can
Mfr # S00101000
Zoro # G4288243
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13.75 oz.
- Container Type Aerosol Can
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series LU101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayon
- MFR # S00101000
- Zoro # G4288243
- UPC # 075577006281
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 13.75 oz. |
Container Size | 14 oz |
Description
Food Grade White Grease, Size/Net Weight 13.75 oz., NLGI Grade 2, Temp. Range -25 to 375DF, Flash Point Less Than 0 PMCC, Calcium Based White Base, Specific Gravity 0.69, High Solids, High Purity, Complex White, Standards NSF, H1 Rated, Container Type Aerosol can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 3/4inx200ft 5000PSI (HP1125-5-200)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- LEESON 3-Phase General Purpose AC Motor, 3/4 HP, 208-230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (M009047)
- CONTINENTAL CONTITECH AX61 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (AX61)
- SPRAYON Food Grade Silicone Lubricant, 5 Gal. (S21005000)
- SPRAYON Food Grade Mold Release, 16 oz., H2 (S00303000)
- SPRAYON Food Grade Grease, Cartridge, 13 Oz. (S00512014)
- SPRAYON MR303 Food Grade Release Agent12 Oz. (S00303000)
- SPRAYON Food Grade Belt Dressing, Aerosol, 13.25 Oz (S00608000)
- SPRAYON Dry Lubricant, General Purpose, H1 Food Grade, 13.25 oz Aerosol Can (S00211000)
- PETROCHEM Food Grade High Temp Lubricant, 5 Gal. (FOODSAFE PETRO-GARD FG-220-005)
- Sprayon Food Grade Lubricants