Shop All Spray Paint
Spraymax
White, Gloss, 11.2 oz
Mfr # SPM-3680230
Zoro # G104151926
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 11.2 oz
- Paint and Primer Surface Material Steel, Aluminum
- Color Family Whites
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spraymax
- MFR # SPM-3680230
- Zoro # G104151926
- UPC # 879910000789
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | White |
Net Weight | 11.2 oz |
Paint and Primer Surface Material | Steel, Aluminum |
Color Family | Whites |
Application Method | Spray |
Sheen | Gloss |
Description
1K primer designed for direct to steel and aluminum applications. Excellent for: inner body panels, engine compartments, trunks, OEM painted surfaces, support rails, body filler, fiberglass and SMC.
Features- Replicates OEM gloss level
- Fast drying and durable
- Excellent adhesion
- Paintable; corrosion resistant
- Compatible with automotive base coats
- SprayMax 1K E-Coat Primers are ideally suited to a wide variety of repair applications
- Color: White
- Capacity: 11.2 oz
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle (144380430)
- BLACK SWAN Adjustable Plastic Power Dauber 3/4" (11090)
- GRACO Gun, Airpro, Pressure, Hvlp, 070 (288939)
- MAJIC PAINTS 8-0047-1 BARN PAINT GAL RED FLAT LATEX (2424828)
- SPRAYMAX Black, Gloss, 11.2 oz (SPM-3680234)
- SPRAYMAX 2K Glamour High Gloss Aerosol Paint (SPM-3680061)
- SPRAYMAX 2K Empty Fill Aerosol Paint (SPM-3680088)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 16 oz (A04414007)
- RUST-OLEUM Copper, Metallic, 11 oz (1937830)
- KRYLON 9 Oz Wrought Iron White NOW Enamel Spray Paint (21215)
- RUST-OLEUM Clear, Satin, 11.25 oz (9181H)
- Spraymax Spray Paint & Primer