Shop All Spray Paint
Spraymax
Black, Gloss, 11.2 oz
Mfr # SPM-3680234
Zoro # G604151983
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 11.2 oz
- Paint and Primer Surface Material Steel, Aluminum
- Application Method Spray
- Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spraymax
- MFR # SPM-3680234
- Zoro # G604151983
- UPC # 879910000826
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Black |
Net Weight | 11.2 oz |
Paint and Primer Surface Material | Steel, Aluminum |
Application Method | Spray |
Color Family | Blacks |
Sheen | Gloss |
Description
1K primer designed for direct to steel and aluminum applications. Excellent for: inner body panels, engine compartments, trunks, OEM painted surfaces, support rails, body filler, fiberglass and SMC.
Features- Replicates OEM gloss level
- Fast drying and durable
- Excellent adhesion
- Paintable; corrosion resistant
- Compatible with automotive base coats
- SprayMax 1K E-Coat Primers are ideally suited to a wide variety of repair applications
- Color: Black
- Capacity: 11.2 oz
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Bs Hcs 6-In-1 Hh Paint Tool 02980 (2980)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, Satin Finish, Satin Clear, Water Base (208084)
- WOOSTER 1-1/2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-1 1/2)
- RUST-OLEUM Acrylic Enamel Coating, Forest Green, 1gal (315509)
- SPRAYMAX White, Gloss, 11.2 oz (SPM-3680230)
- SPRAYMAX 2K Glamour High Gloss Aerosol Paint (SPM-3680061)
- SPRAYMAX 2K Empty Fill Aerosol Paint (SPM-3680088)
- SHORT CUTS Krylon Fusion All-In-One Metallic Oil Rubbed Bronze Paint+Primer Spray Paint 12 oz (K02771007)
- KRYLON 5590 COLORMAXX 12 OZ MET ALLIC SILVER (K05590007)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 10 oz (4050)
- KRYLON Metallic Spray Paint, Copper Metallic, Metallic, 11 oz (K01709A77)
- Spraymax Spray Paint & Primer