Shop All Sprayer Accessories
This Product is Discontinued
Spraymate
Extension Wand, SS, For SMSAAC/SMSAAF (Discontinued)
Mfr # SMRABS
Zoro # G201772017
This Product is Discontinued
Key Features
- Material Stainless steel
- For Use With Sprayer
- For Use With Mfr. Model Number SMSAAC, SMSAAF
- Type Extension Wand
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spraymate
- MFR # SMRABS
- Zoro # G201772017
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Length | 18 in |
Details
Item | SprayMate(TM) 18-Inch Extension Wand |
Material | Stainless steel |
For Use With | Sprayer |
For Use With Mfr. Model Number | SMSAAC, SMSAAF |
Type | Extension Wand |
Fits Brand | Lil Squirt, Spray Mate |
Description
Extension Wand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.