Shop All Lawn & Garden Sprayers
This Product is Discontinued
Sprayers Plus
4 gal. Effortless Backpack Sprayer, Plastic Tank, Fan Spray Pattern, 51" Hose Length (Discontinued)
Mfr # 105E
Zoro # G0637049
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 4 gal.
- Sprayer Type Backpack
- Max Sprayer Pressure 40 psi
- Hose Length 51"
- Nozzle Spray Pattern Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayers Plus
- MFR # 105E
- Zoro # G0637049
- UPC # 813783022127
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 51" |
Wand Length | 20 in |
Fill Opening Size | 5 15/64 in |
Details
Item | Effortless Backpack Sprayer |
Sprayer Tank Capacity | 4 gal. |
Sprayer Type | Backpack |
Max Sprayer Pressure | 40 psi |
Nozzle Spray Pattern | Fan |
Tank Material | Plastic |
Includes | Shoulder Strap |
Sprayer Nozzle Material | Brass, Plastic |
In Tank Filter | Yes |
Seal/Gasket Material | Viton(R) |
Adjustable Nozzle | Yes |
Wand Material | Brass |
Features | 20V Lithium-Ion Battery, Spray Up to (23) Tanks Per Charge, Stainless Steel Body Frame and Rod, Stream of 33 ft Horizontal and 23 ft Vertical |
Hose Material | Rubber |
Sprayer Application | Lawn and Garden |
Sprayer Pressure Release | No |
max sprayer pressure | 40 psi |
Sprayer tank capacity | 4 gal. |
tank material | Plastic |
Nozzle Spray pattern | Fan |
Sprayer type | Backpack |
Description
Backpck Sprayer,Elctrc,20V,35 PSI,4 gal., Sprayer Type Backpack, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Plastic, In Tank Filter Yes, Hose Length 4 1/4 ft, Fill Opening Size 5 15/64 in, Wand Material Brass, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Plastic, Max Sprayer Pressure 40 psi, Wand Length 20 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.