Shop All Lawn & Garden Sprayers
Sprayers Plus
3 gal. Commercial Compression Sprayer, 51" Hose Length
Mfr # CS-35C
Zoro # G0637487
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 51"
- Product Type Commercial Compression Sprayer,3 gal.
- Sprayer tank capacity 3 gal.
- Nozzle Spray pattern Fan
- tank material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayers Plus
- MFR # CS-35C
- Zoro # G0637487
- UPC # 813783020154
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 51" |
Details
Sprayer Tank Capacity | 3 gal. |
Item | Commercial Compression Sprayer |
Product Type | Commercial Compression Sprayer,3 gal. |
Sprayer tank capacity | 3 gal. |
Nozzle Spray pattern | Fan |
tank material | Plastic |
Sprayer type | Handheld |
max sprayer pressure | 45 psi |
Description
Commercial Compression Sprayer,3 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium POWERBOOST Sweeper (LSW321)
- KOHLER Spring Governor (Red) (24 089 44-S)
- MR BAR B Q PRODUCTS GZ Propane Tank Gauge (03003YTC)
- JED POOL TOOLS Leaf Rake, Plastic, 17-5/16" L (40-382)
- SPRAYERS PLUS 2 gal. Commercial Compression Sprayer, 51" Hose Length (CS-20C)
- SPRAYERS PLUS 2 gal. Acetone Compression Sprayer, 51" Hose Length (CS-20ACT)
- SPRAYERS PLUS 2 gal. Compressing Sprayer with Pump, 51" Hose Length (YT20)
- SPRAYERS PLUS 4 gal. High Pressure Diaphragm Sprayer, 51" Hose Length (103)
- SPRAYERS PLUS 1 gal. Acid Compression Sprayer, 51" Hose Length (CS-10ACID)
- SPRAYERS PLUS 1 gal. Compressing Sprayer with Pump, 51" Hose Length (YT10)
- MASTER MFG 25 gal. High Pressure Spot Sprayer, 25 ft. Hose Length (SS4-01-025P-MM)
- Sprayers Plus Lawn & Garden Sprayers