Shop All Lawn & Garden Sprayers
This Product is Discontinued
Sprayers Plus
2 gal. Effortless Handheld Sprayer, Polyethylene Tank, Cone, Jet Spray Pattern, 51" Hose Length (Discontinued)
Mfr # YT25E
Zoro # G6307889
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 2 gal.
- Max Sprayer Pressure 30 psi
- Hose Length 51"
- Nozzle Spray Pattern Cone, Jet
- Tank Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayers Plus
- MFR # YT25E
- Zoro # G6307889
- UPC # 813783022752
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 51" |
Fill Opening Size | 6 in |
Wand Length | 20 in |
Pump Length | 25 1/2 in |
Details
Item | Effortless Handheld Sprayer |
Sprayer Tank Capacity | 2 gal. |
Max Sprayer Pressure | 30 psi |
Nozzle Spray Pattern | Cone, Jet |
Tank Material | Polyethylene |
Features | 12V Lithium Ion Battery Powered, Up to 18 Tanks of Spraying Per Charge |
Adjustable Nozzle | Yes |
Hose Material | Rubber |
Sprayer Nozzle Material | Brass |
In Tank Filter | Yes |
Includes | Adjustable Shoulder Strap, Fan Nozzle, Standard Nozzle |
Sprayer Application | Lawn and Garden, Pest Control |
Wand Material | Brass |
Sprayer Pressure Release | No |
Seal/Gasket Material | Viton(R) |
Nozzle Spray pattern | Fan |
Sprayer tank capacity | 2 gal. |
tank material | Polyethylene |
max sprayer pressure | 30 psi |
Sprayer type | Handheld |
Description
Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 4 1/4 ft, Fill Opening Size 6 in, Wand Material Brass, Nozzle Spray Pattern Cone, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 30 psi, Wand Length 20 in, Features 12V Lithium Ion Battery Powered, Up to 18 Tanks of Spraying Per Charge, Hose Material Rubber
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.