Shop All Lawn & Garden Sprayers
This Product is Discontinued
Sprayers Plus
2 gal. Effortless Handheld Sprayer, Plastic Tank, Fan Spray Pattern, 51" Hose Length (Discontinued)
Mfr # FH25E
Zoro # G0637347
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 2 gal.
- Max Sprayer Pressure 30 psi
- Hose Length 51"
- Nozzle Spray Pattern Fan
- Tank Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sprayers Plus
- MFR # FH25E
- Zoro # G0637347
- UPC # 813783022424
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 51" |
Wand Length | 20 in |
Fill Opening Size | 6 1/4 in |
Details
Sprayer Tank Capacity | 2 gal. |
Item | Effortless Handheld Sprayer |
Max Sprayer Pressure | 30 psi |
Nozzle Spray Pattern | Fan |
Tank Material | Plastic |
Wand Material | Fiberglass |
Seal/Gasket Material | Viton(R) |
Sprayer Nozzle Material | Brass, Plastic |
In Tank Filter | Yes |
Sprayer Application | Lawn and Garden |
Adjustable Nozzle | Yes |
Features | 12V Lithium-Ion Battery, Spray Up to (18) Tanks Per Charge |
Includes | Shoulder Strap |
Sprayer Pressure Release | No |
Hose Material | Rubber |
max sprayer pressure | 30 psi |
Sprayer tank capacity | 2 gal. |
Nozzle Spray pattern | Fan |
Sprayer type | Handheld |
tank material | Plastic |
Description
Electric Home and Garden Sprayer,12V, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Plastic, In Tank Filter Yes, Hose Length 4 1/4 ft, Fill Opening Size 6 1/4 in, Wand Material Fiberglass, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Plastic, Max Sprayer Pressure 30 psi, Wand Length 20 in, Features 12V Lithium-Ion Battery, Spray Up to (18) Tanks Per Charge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.